Beli Kompresor Chiller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  2. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  3. GEA Multideck Open Chiller (Iris Type)
    BARU
    Mulai

    Rp36.999.900

    GEA Multideck Open Chiller (Iris Type)
    Deskripsi:
    - CFC Free - Digital Thermostat - Automatic Defrost system - Using ASPERA "EMBRACO" compressor - Canopy and shelves lighting - Evaporator made from copper pipe - Night curtain - Adjustable shelves angle - Fan Cooling system - Adjustable feet - Evaporator drain pan are equiped with heater or the drain are connected using hose to tbe sewer for energy efficiency
  4. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  5. Ika Laboratories Recirculating Chiller
    Mulai

    Rp129.999.900

    Ika Laboratories Recirculating Chiller
    Deskripsi:
    RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
  6. SMC Chiller
    Mulai

    Rp139.999.900

    SMC Chiller
    atribut:
    • Remote Sensor Unit: With Unit Switching Function
    • Applicable To DI Water (Deionized Water) Piping: None
    • With Automatic Water Fill Function: None
    • With Earth Leakage Breaker: None
    • High-temperature Environment Specifications: None
    • Pipe Thread Type: Rc
    • Cooling Method: Air-Cooled Refrigeration
    • High-pressure Pump Mounted: None
    • Power Supply: Single-Phase 200 to 230 VAC (50/60 Hz)
    • Specifications: None
  7. GEA Chiller Upright Stainless Steel (Lemari Pendingin)
    Mulai

    Rp17.999.900

    GEA Chiller Upright Stainless Steel (Lemari Pendingin)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R134a
    • Origin: China
  8. GEA Stainless Steel Under Counter Chiller Drawer
    Mulai

    Rp14.999.900

    GEA Stainless Steel Under Counter Chiller Drawer
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removeable door heater and gasket for easier maintenance - Removeable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Adjustable feet - GN size design (GN 1/1 x 4 Drawers)
    atribut:
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Origin: China
    • Refrigerant: R134a
  9. KRISBOW Kompresor Screw
    Mulai

    Rp109.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  10. GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)
    Mulai

    Rp14.999.900

    GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - Adjustable feet - GN size design (GN 1/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R134a
    • Origin: China
  11. GEA Chiller Upright Stainless Steel Glass Door (Lemari Pendingin)
    Mulai

    Rp28.999.900

    GEA Chiller Upright Stainless Steel Glass Door (Lemari Pendingin)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Temperature (°C): -2 to 8
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Origin: China
    • Refrigerant: R134a
  12. PUMA Compressor Portable
    Mulai

    Rp6.699.900

    PUMA Compressor Portable
    Deskripsi:
    Puma AC 1010 adalah kompressor angin yang memiliki daya 1HP dan maksimum pressure 8bar, dan didukung dengan kecepatan pengisian angin 88 Liter dalam satu menit yang dijamin kompressor ini mengisi angin dengan cepat, sangat cocok untuk pengecatan furniture.
    atribut:
    • Power (HP): 1
    • Power (kW): 0.75
    • Air Delivery Compressor (L/minute): 88
    • Air Delivery Compressor (Cfm): 3.7
    • Cylinder: 1
    • Compressor Speed (rpm): 1450
    • Compressor Type: Pressure Switch
    • Dimensions (LxWxH) (mm): 390x350x680
    • Input Voltage (V): 220
    • Maximum Working Pressure (bar): 10
    • Oil Less: No
    • Weight (kg): 23
    • Working Pressure (Bar): 8
  13. LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)
    Mulai

    Rp4.299.900

    LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)
    Deskripsi:
    - Kapasitas 225L / 209L- Warna Finishing Black Purple- Rate Input 70W- Dimensi 555x1520x585mm- Inverter Compressor: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Moist Balance Crisper: Yes- Bio Shield: YesFitur :- Smart Inverter Compressor- Pull Out Tray- Multi Air Flow- LED Lighting
  14. Future Star Compressor Screw (Kompresor Angin Screw)
    Mulai

    Rp26.999.900

  15. GEA Roll-in Stainless Steel Upright Chiller
    Mulai

    Rp50.999.900

    GEA Roll-in Stainless Steel Upright Chiller
    Deskripsi:
    - Including GN Trolley size 2/1 - 1 door
    atribut:
    • Temperature (°C): -2 to +4
    • Voltage (V): 220
    • Refrigerant: R134a
  16. LG Refrigerator 2 Door (Kulkas 2 Pintu)
    Mulai

    Rp5.399.900

    LG Refrigerator 2 Door (Kulkas 2 Pintu)
    Deskripsi:
    Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
  17. GEA Stainless Steel Upright Combi 4 Doors
    Mulai

    Rp46.999.900

    GEA Stainless Steel Upright Combi 4 Doors
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Dimensions (mm): 1400x815x1980
    • Temperature (°C): Chiller +2, Freezer -22
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Power (W): 850
    • Refrigerant: Chiller R134a, Freezer R404a
    • Additional: Shelf: 6 pcs
  18. GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Mulai

    Rp17.999.900

    GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R404a
    • Origin: China
Daftar Harga Kompresor Chiller Terbaru November 2026
ARTIX Compressor Oil Less (Kompresor Angin)Rp1.299.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.599.900
GEA Multideck Open Chiller (Iris Type)Rp36.999.900
Shark Air Compressor Auto+Motor (Kompresor Angin)Rp4.699.900
Ika Laboratories Recirculating ChillerRp129.999.900
SMC ChillerRp139.999.900
GEA Chiller Upright Stainless Steel (Lemari Pendingin)Rp17.999.900
GEA Stainless Steel Under Counter Chiller DrawerRp14.999.900
KRISBOW Kompresor ScrewRp109.999.900
GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)Rp14.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)